Motion
SC-28 CXU

SEALMASTER
SC-28 CXU

727850 Ball Bearing Cartridge - 1.7500 in Bore , 4.3750 in OD, 1.4375 in Housing Width, Cast Iron, Set Screw, Standard Duty
Mi Item #02564265
MFR #SC-28 CXU
Price$2,111.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SC-28 CXU

727850 Ball Bearing Cartridge - 1.7500 in Bore , 4.3750 in OD, 1.4375 in Housing Width, Cast Iron, Set Screw, Standard Duty
Mi Item #02564265
MFR #SC-28 CXU

Mfr description
SC-28 CXU CYL CTDG
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,111.43/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Housing Width  
    1.4375 in
  • Inner Ring Width  
    1.9375 in
  • Outside Diameter  
    4.3750 in
  • Weight
    4.50 lbs

Details

  • Bearing Material
    52100/Black Oxide
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    727850
  • Manufacturer Upc Number
    662461149843
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    Max 250°
  • Replacement Bearing
    2-112
  • Seal Type
    Felt
  • Series
    SC
  • UPC_NO
    662461149843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)