Specifications
Dimensions
- Bore Diameter2-1/2 in
- Housing Width2-5/32 in
- Inner Ring Width2-7/8 in
- Outside Diameter7.6250 in
- Weight14 lbs
Details
- Bearing MaterialChrome Steel
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Max Rpm2500 rpm
- Mounting Type4-Bolt Piloted Flange
- Operating Temperature Range-20 to +220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity13971 lbf
- Radial Static Load Capacity10063 lbf
- Seal TypeFelt Seal
- SeriesMFC
- Type Of BearingBall
- UPC_NO662461127360
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)