Motion
FB-206TMC CTY

SEALMASTER
FB-206TMC CTY

Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #02564575
MFR #FB-206TMC CTY
Price$2,040.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
FB-206TMC CTY

Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #02564575
MFR #FB-206TMC CTY

Mfr description
FB-206TMC CTY FLG
  • Without Seal Flinger
  • Includes GoldPlex-Hp Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,040.96/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    40.10 mm
  • Bolt Size
    M8
  • Bore Diameter  
    30 mm
  • Flange Thickness
    3/8 in;9.50 mm
  • Housing Width
    31.80 mm
  • Inner Ring Width
    39.70 mm
  • Length Through Bore
    39.70 mm
  • Overall Depth
    1-11/16 in, 42.90 mm
  • Overall Height  
    5-23/64 in, 136.10 mm
  • Overall Length Diameter  
    136.1 mm
  • Overall Width
    42.9 mm
  • Pilot Diameter
    2-3/16 in, 55.60 mm
  • Weight
    3.2 lbs

Details

  • Bearing Material
    52100 Steel/Black Oxide
  • Bearing Number
    5206TMC
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    19487 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    3-Bolt Bracket
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    705980
  • Manufacturer Upc Number
    662461266779
  • Max Operating Temperature
    220 °F
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Operating Temperature Range
    220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    5206TMC
  • Seal Type
    Contact Seal
  • Self Aligning
    Yes
  • Series
    FB
  • Type Of Bearing
    Ball
  • UPC_NO
    662461266779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)