Motion
FB-19T CTY

SEALMASTER
FB-19T CTY

Three-Bolt Bracket Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
Mi Item #02564625
MFR #FB-19T CTY
Price$1,624.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
FB-19T CTY

Three-Bolt Bracket Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
Mi Item #02564625
MFR #FB-19T CTY

Mfr description
FB-19T CTY FLG
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,624.91/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.0625 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1-3/16 in
  • Flange Thickness
    3/8 in;9.50 mm
  • Housing Width
    1.2500 in
  • Inner Ring Width
    1.5625 in
  • Length Through Bore
    1.5625 in
  • Overall Height  
    5-23/64 in, 136.10 mm
  • Overall Length
    5-23/64 in, 136.10 mm
  • Overall Length Diameter  
    5.3594 in
  • Overall Width
    1.6875 in
  • Weight
    3.2 lbs

Details

  • Bearing Material
    52100 Steel/Black Oxide
  • Bearing Number
    2-13T
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4381 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    3-Bolt Bracket
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    722596
  • Manufacturer Upc Number
    662461217139
  • Max Operating Temperature
    220 °F
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Operating Temperature Range
    220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    2-13T
  • Seal Type
    Felt Seal
  • Self Aligning
    Yes
  • Series
    FB
  • Type Of Bearing
    Ball
  • UPC_NO
    662461217139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)