Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Base Width2.0000 in
- Bolt Center To Center Length4.0000 in
- Bore Diameter2 in
- Overall Height4.6250 in
- Overall Length5.5000 in
- Overall Width2.0000 in
- Weight8.6 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • Includes GoldPlex-Hp Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Insert Material52100/Black Oxide
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number721175
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing1-2T
- Seal MaterialFelt
- Seal TypeFelt Seal
- SeriesTB
- UPC_NO662461124833
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)