Specifications
Dimensions
- Bore Diameter2-7/16 in
- Overall Height5.7500 in
- Overall Length7.6250 in
- Overall Width2.3750 in
- Slot Spacing5.1250 in
- Weight12.3 lbs
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberST-39SJ
- Manufacturer Upc Number662461045428
- Max Rpm2550 rpm
- Operating Temperature Range-20 to +220 °F
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity11789 lbf
- Seal TypeContact/Lip
- SeriesST
- Unit TypeSide Mount
- UPC_NO662461045428