Overview
Mfr description
FB-12 CSK FLG
- With Seal Flinger
- GoldPlex-HP Grease
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeStandard Duty
- Bolt Center To Center Length
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeFelt Seal
- Overall Length Diameter
- Housing Width1.0000 in
- Lubrication TypeRelubricatable
- Bore TypeStraight
- Overall Width1.3438 in
- Inner Ring Width1.2188 in
- Bearing Material52100 Steel/Black Oxide
- Length Through Bore1.2188 in
- Operating Temperature Range220 °F
- Finish CoatingUncoated
- SeriesFB
- Replacement Bearing2-012
- Manufacturer Catalog Number701646
- Weight1.3 lbs
- Type Of BearingBall
- Mounting Type3-Bolt Bracket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data