Specifications
Dimensions
- Base To Bore Centerline1.7500 in
- Base Width2.0000 in
- Bolt Center To Center Length4.1875 to 5.1875 in
- Bolt Size.5000 in
- Bore Diameter1 in
- Overall Height3.4375 in
- Overall Length6.2500 in
- Overall Width1.5000 in
- Weight4 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number703353
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing3-1
- Seal MaterialFelt
- Seal TypeFelt Seal
- SeriesMP
- UPC_NO662461246818
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)