Specifications
Dimensions
- Base To Bore Centerline2.3750 in
- Base Width2.2500 in
- Bolt Center To Center Length5.6250 to 6.8750 in
- Bolt Size.6250 in
- Bore Diameter1-7/16 in
- Overall Height4.5000 in
- Overall Length8.2500 in
- Overall Width1.6875 in
- Weight7 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number703113
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-17
- Seal MaterialFelt
- Seal TypeFelt Seal
- SeriesSP
- UPC_NO662461245088
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)