Overview
Mfr description
SF-22T CTJ FLG
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeStandard Duty
- Bolt Center To Center Length
- Locking DeviceConcentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeFelt Seal
- Overall Length Diameter
- Lubrication TypeRelubricatable
- Bore TypeStraight
- Radial Dynamic Load Capacity5782 lbf
- Radial Static Load Capacity3493 lbf
- Length Through Bore1-13/16 in
- Operating Temperature Range-20 to +220 °F
- Finish CoatingUncoated
- Max Rpm6500 rpm
- SeriesSF
- Replacement Bearing2-16T
- UPC_NO662461137208
- Weight4.4 lbs
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data