Overview
Mfr description
SFT-20R W FLG
- With Seal Flinger
- GoldPlex-HP Grease
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeStandard Duty
- Bolt Center To Center Length
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeFelt Seal
- Overall Length Diameter
- Housing Width1.1719 in
- Lubrication TypeRelubricatable
- Bore TypeStraight
- Overall Width3.2500 in
- Inner Ring Width1.5000 in
- Bearing Material52100 Steel/Black Oxide
- Length Through Bore1.5000 in
- Operating Temperature Range220 °F
- Finish CoatingUncoated
- Bolt Size0.4375 in
- SeriesSFT
- Replacement Bearing1-14
- Manufacturer Catalog Number708322
- Weight2.2 lbs
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data