Overview
Mfr description
SP-32 W PIL BLK
- With Seal Flinger
- GoldPlex-HP Grease
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter2 in
- Bolt Center To Center Length7.6250 to 9.3750 in
- Base To Bore Centerline3.1250 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeFelt Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height5.9375 in
- Overall Length11.2500 in
- Base Width2.7500 in
- Overall Width1.2188 in
- Finish CoatingUncoated
- Bolt Size.6250 in
- Seal MaterialFelt
- Lubrication TypeLubrication Fitting
- SeriesSP
- Replacement Bearing2-2
- UPC_NO662461078266
- Manufacturer Catalog Number715053
- CAD Drawing
- Weight14.1 lbs
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data