Specifications
Dimensions
- Base To Bore Centerline3.1250 in
- Base Width3.0000 in
- Bolt Center To Center Length7.8750 to 9.3750 in
- Bolt Size.7500 in
- Bore Diameter2-7/16 in
- Overall Height6.0625 in
- Overall Length11.5000 in
- Overall Width2.5625 in
- Weight16.5 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number715232
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-27
- Seal MaterialFelt
- Seal TypeFelt Seal
- SeriesSP
- UPC_NO662461079676
Overview
Mfr description
SP-39 W PIL BLK
- With Seal Flinger
- GoldPlex-HP Grease