Motion
KSDG4V 3 96L40 M U1 H7 1

VICKERS BY DANFOSS
KSDG4V 3 96L40 M U1 H7 1

02-310817 Hydraulic Proportional Valve -
MI ITEM #02564968
MFR #KSDG4V 3 96L40 M U1 H7 1
Price$3,731.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KSDG4V 3 96L40 M U1 H7 1

02-310817 Hydraulic Proportional Valve -
MI ITEM #02564968
MFR #KSDG4V 3 96L40 M U1 H7 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,731.05/each

Specifications

Dimensions

  • Overall Height
    87 mm
  • Overall Length
    231 mm
  • Overall Width
    48 mm

Details

  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Max Operating Temperature
    +158 °F
  • Maximum Flow Rate
    10.6 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Number Of Ways
    4
  • Supply Voltage
    24 V dc

Overview

Mfr description
KSDG4V396L40MU1H711 VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought