Specifications
Dimensions
- Package Size20 oz
Details
- FlavorRiptide Rush
- FormConcentrate
- Package Quantity24 Per Case
- Yield20 oz
Overview
Mfr description
32488 RIPTIDE RUSH 20 OZ BOTTLE 24/CASE
- Speeds fluid absorption, the carbohydrates and electrolytes stimulate rapid fluid absorption, quickly replacing the fluids and electrolytes lost in sweat
- The blend of carbohydrates in has been scientifically proven to help maintain blood glucose levels, providing energy to working muscles during activity
- Helps prevent dehydration by putting back electrolytes, stimulating thirst so you will drink enough to stay hydrated and delivering the energy needed to keep working safely
- 6% carbohydrate solution is carbonation- and caffeine-free
- Priced each, sold by case of 24