Motion
GE 70 TXE-2LS

SKF
GE 70 TXE-2LS

Radial Spherical Plain Bearing - 70 mm Bore, 105 mm OD, 49 mm Inner Ring Width, Sealed
Mi Item #02565175
MFR #GE 70 TXE-2LS
Price$1,040.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 70 TXE-2LS

Radial Spherical Plain Bearing - 70 mm Bore, 105 mm OD, 49 mm Inner Ring Width, Sealed
Mi Item #02565175
MFR #GE 70 TXE-2LS

Mfr description
GE 70 TXE-2LS BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,040.93/each

Specifications

Dimensions

  • Ball Diameter
    3.6220 in, 92 mm
  • Bore Diameter  
    70 mm
  • Inner Ring Width  
    49 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    40 mm
  • Outside Diameter  
    105 mm
  • Overall Width
    49 mm
  • Weight
    3.38 lbs

Details

  • Additional Details
    Maintenance-Free | Triple-lip Seal
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE Fabric
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE 70 TXE-2LS
  • Manufacturer Upc Number
    7316571890098
  • Operating Temperature Range
    -50 to +150 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    880 kN
  • Radial Static Load Capacity
    1460 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316571890098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)