Specifications
Dimensions
- Bolt Center To Center Length420 mm
- Weight93.48 lbs
Details
- Housing MaterialGraphite Cast
- Mounting TypeSolid Base
- Product TypePillow Block Housings
- SeriesSSNLD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)