Motion
05123
Wypall® L10 Multipurpose, Windshield Cleaning Wipe - Treated, Paper, 1 Ply, Number of Wipes: 224
MI ITEM #02565328
MFR #05123
Your Price$7.70/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® L10 Multipurpose, Windshield Cleaning Wipe - Treated, Paper, 1 Ply, Number of Wipes: 224
MI ITEM #02565328
MFR #05123

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.70/pk(List $9.62)

Overview

Mfr description
05123 WYPALL L10 S-FOLD, 10PKS/CASE

Specifications

  • Cleaning Wipe Type
    Multipurpose, Windshield
  • Treated Or Dry
    Treated
  • Wipe Material
    Paper
  • Wipe Presentation
    Fold
  • Surfaces Cleaned
    Metal
  • Ply
    1
  • Number of Wipes
    224
  • Color
    Blue
  • Wipe Width
    9.1 in
  • Wipe Length
    10-1/4 in
  • UPC_NO
    10036000051237

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text