Motion
09602
Toilet Paper Dispenser - Roll, Coreless, Wall Mounted, Smoke, 1 Roll Capacity, 9-3/4 in High, 14-1/4 in Wide, 6 in Depth
Mi Item #02565329
MFR #09602
Price$14.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toilet Paper Dispenser - Roll, Coreless, Wall Mounted, Smoke, 1 Roll Capacity, 9-3/4 in High, 14-1/4 in Wide, 6 in Depth
Mi Item #02565329
MFR #09602

Mfr description
09602 INSIGHT CORELESS JRT E-Z LOAD DI
  • High capacity roll
  • Easy-to-load dispenser with keyless entry and spare parts
  • Smaller footprint than standard JRT dispensers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.04/each

Specifications

Dimensions

  • Depth
    6 in
  • Height
    9-3/4 in
  • Width
    14-1/4 in

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Color Finish
    Smoke
  • Material
    Plastic
  • Mounting Style
    Wall Mounted
  • Roll Capacity
    1
  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Coreless
  • UPC_NO
    10036000096023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)