Overview
Mfr description
01880 SCOTT M-FOLD TRANSPORTATION TOWE
Specifications
- Roll Or SheetsSheets
- Paper Towel Fold StyleMulti-Fold
- ColorWhite
- Total Number Of Towels4080
- Plain Or PatternPlain
- Manufacturer Upc Number10036000018803
- UPC_NO10036000018803
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data