Motion
07005
Scott® Toilet Paper Roll - Roll, Coreless, White, 1 Ply, 2300 ft Long
Mi Item #02565334
MFR #07005
Price$14.89/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Toilet Paper Roll - Roll, Coreless, White, 1 Ply, 2300 ft Long
Mi Item #02565334
MFR #07005

Mfr description
07005 SCOTT CORELESS JRT 1 PLY, 12ROLL
  • Elemental chlorine-free (ECF) bleaching
  • Meets EPA guidelines for post-consumer waste of a minimum of 45% with 100% elimination of core waste
  • With this system, it is no keys, no cores and no headaches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.89/rl

Specifications

Dimensions

  • Maximum Roll Diameter
    8.9 in
  • Roll Length
    2300 ft
  • Sheet Width
    3.78 in

Details

  • Color
    White
  • For Use With
    JRT 09603, JRT 09601, JRT 09602, JRT 09608, JRT 09609
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Number of Rolls
    12
  • Ply
    1
  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Coreless
  • UPC_NO
    10036000070054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)