Motion
03623
Scott® Paper Towel Sheet - 1 Ply, 10-1/8 in Width, 13.15 in Towel Length, White Color
MI ITEM #02565339
MFR #03623
Price$9.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Sheet - 1 Ply, 10-1/8 in Width, 13.15 in Towel Length, White Color
MI ITEM #02565339
MFR #03623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.04/each

Specifications

Dimensions

  • Towel Length
    13.15 in
  • Towel Width
    10-1/8 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Upc Number
    00036000036237
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Paper Towel Fold Style
    C-Fold
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Sheets
  • Total Number Of Towels
    1800
  • UPC_NO
    00036000036237

Overview

Mfr description
03623 SCOTT C-FOLD TOWELS WHITE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought