Motion
02046
Kleenex Paper Towel Sheet - 1 Ply, 9-1/5 in Width, 9-2/5 in Towel Length, White Color
MI ITEM #02565341
MFR #02046
Your Price$5.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex Paper Towel Sheet - 1 Ply, 9-1/5 in Width, 9-2/5 in Towel Length, White Color
MI ITEM #02565341
MFR #02046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.82/each(List $7.27)

Overview

Mfr description
02046 KLEENEX M-FOLD TOWELS WHITE, 8 P

Specifications

  • Roll Or Sheets
    Sheets
  • Paper Towel Fold Style
    Multi-Fold
  • Color
    White
  • Ply
    1
  • Towel Length
    9-2/5 in
  • Total Number Of Towels
    1200
  • Towel Width
    9-1/5 in
  • Plain Or Pattern
    Plain
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Manufacturer Upc Number
    00036000020465
  • UPC_NO
    00036000020465

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought