Motion
03148
Scott® Paper Towel Roll - 2 Ply, 3.55 in Width, 1000 ft Roll Length, 4 Rolls, White Color
MI ITEM #02565343
MFR #03148
Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Roll - 2 Ply, 3.55 in Width, 1000 ft Roll Length, 4 Rolls, White Color
MI ITEM #02565343
MFR #03148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.50/each

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Towel Width
    3.55 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Upc Number
    00036000031485
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Number of Rolls
    4
  • Paper Towel Roll Type
    Jumbo
  • Plain Or Pattern
    Plain
  • Ply
    2
  • Roll Or Sheets
    Roll
  • UPC_NO
    00036000031485

Overview

Mfr description
03148 SCOTT JRT JR 2/PLY, 4 ROLLS/CASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought