Motion
03076
Kleenex® Facial Tissue - Flat Box, White, 2 Ply, Number of Tissues 125
Mi Item #02565344
MFR #03076
Price$5.03/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex® Facial Tissue - Flat Box, White, 2 Ply, Number of Tissues 125
Mi Item #02565344
MFR #03076

Mfr description
03076 KLEENEX FACIAL TISSUE WHITE
  • Kleenex is the world’s number one facial tissue brand, trusted by more consumers than any other
  • Kleenex brand facial tissues have an 80 year history of excellence and high performance
  • The Signal Sheet keeps you ahead of run-outs (final 10 tissues are cream instead of white, so you’ll know it’s time to replace the box)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.03/bx

Specifications

Dimensions

  • Tissue Length
    7.8 in
  • Tissue Width
    8.3 in

Details

  • Box Type
    Flat Box
  • Color
    White
  • Meets Industry Standards By
    FSC
  • Number Of Containers Per Pack
    12
  • Number of Tissues
    125
  • Ply
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)