Motion
09765
Roll Towel Dispenser - Gray/Gray Translucent Color, 13.3 in Wide, 13-1/2 in High, 10 in Depth
Mi Item #02565347
MFR #09765
Price$84.49/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Towel Dispenser - Gray/Gray Translucent Color, 13.3 in Wide, 13-1/2 in High, 10 in Depth
Mi Item #02565347
MFR #09765

Mfr description
09765 LEV-R-MATIC E-Z LOAD TOWEL DISP
  • Automatic feed feature allows loading with one hand
  • Translucent, smoked plastic design allows you to see inside so you know exactly when a refill is needed without having to open the dispenser
  • When installed properly, these dispensers meet the ADA Standards for Accessible Design, 28CFR Part 36 (1994), local rules may vary
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.49/pk

Specifications

Dimensions

  • Depth
    10 in
  • Height
    13-1/2 in
  • Width
    13.3 in

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Color Finish
    Gray/Gray Translucent
  • Dispenser Type
    Roll Towel Dispenser
  • For Use With Brand
    Kimberly Clark
  • For Use With Model
    01000, 01005, 01040, 01052, 01080, 02021, 02031, 02068, 04142, 11090
  • Paper Towel Fold Style
    Hardwound Roll
  • Paper Towel Roll Type
    Hardwound
  • UPC_NO
    10036000097655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)