Motion
2-1/8" RSG-7FT

GATES RUBBER CO
2-1/8" RSG-7FT

Plated Wire Spring Guards - Steel Material
MI ITEM #02565376
MFR #2-1/8" RSG-7FT
Price$29.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/8" RSG-7FT

Plated Wire Spring Guards - Steel Material
MI ITEM #02565376
MFR #2-1/8" RSG-7FT

Mfr description
7277-0548 SPRING GUARD G83801-0034
  • Allow 1/32" for installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.11/ft

Specifications

Details

  • Accessory Type
    Spring Guard
  • Coating
    Standard
  • Configuration
    Round
  • Country of Origin
    US
  • Description
    For proper spring guard selection compare the outside diameter of the hose to the inside diameter of the spring guard.
  • End Type
    RSG
  • Fitting Type
    Spring Guard
  • Harmonization Code
    7320.20.5060
  • Material
    Steel
  • UPC_NO
    072053183221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)