Motion
CS13

TIMKEN
CS13

Closed End Cover -
Mi Item #02565399
MFR #CS13
Price$47.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS13

Closed End Cover -
Mi Item #02565399
MFR #CS13

Mfr description
CS13 CLOSED END CVR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.37/each

Specifications

Dimensions

  • Outside Diameter  
    6.0700 in
  • Overall Width
    1.0800 in
  • Weight
    0.4 lbs

Details

  • Compatible Bearing Number
    22213
  • End Cap Type
    Closed End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450001137
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    CS
  • UPC_NO
    883450001137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)