Motion
CS15

TIMKEN
CS15

Closed End Cover -
Mi Item #02565400
MFR #CS15
Price$51.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS15

Closed End Cover -
Mi Item #02565400
MFR #CS15

Mfr description
CS15 CLOSED END CVR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.18/each

Specifications

Dimensions

  • Outside Diameter  
    6.3100 in
  • Overall Width
    1.3000 in
  • Weight
    0.6 lbs

Details

  • Compatible Bearing Number
    22215
  • End Cap Type
    Closed End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450001151
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    CS
  • UPC_NO
    883450001151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)