Motion
CS20

TIMKEN
CS20

Closed End Cover -
MI ITEM #02565402
MFR #CS20
Price$71.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS20

Closed End Cover -
MI ITEM #02565402
MFR #CS20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$71.03/each

Specifications

Dimensions

  • Outside Diameter  
    7.9600 in
  • Overall Width
    1.7500 in
  • Weight
    1.2 lbs

Details

  • Compatible Bearing Number
    22220
  • End Cap Type
    Closed End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450001205
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    CS
  • UPC_NO
    883450001205

Overview

Mfr description
CS20 CLOSED END CVR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought