Motion
CS22

TIMKEN
CS22

Closed End Cover -
Mi Item #02565403
MFR #CS22
Price$94.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS22

Closed End Cover -
Mi Item #02565403
MFR #CS22

Mfr description
CS22 CLOSED END CVR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.09/each

Specifications

Dimensions

  • Outside Diameter  
    9.5200 in
  • Overall Width
    2.0700 in
  • Weight
    1.8 lbs

Details

  • Compatible Bearing Number
    22222
  • End Cap Type
    Closed End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450001212
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    CS
  • UPC_NO
    883450001212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)