Motion
1003057
Zep Grease - 2 NLGI Grade, 14 oz Size, Cartridge Container, Red Color, Yes, Yes, -5°F - 400 °F
Mi Item #02565407
MFR #1003057
Price$8.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Grease - 2 NLGI Grade, 14 oz Size, Cartridge Container, Red Color, Yes, Yes, -5°F - 400 °F
Mi Item #02565407
MFR #1003057

Mfr description
1003057 MST RED GREASE 48T
  • 552 Dropping point, Non Melt Grease, 65 Timken Ok Load; Good Resistance to Environmental conditions; Adhesive and Cohesive properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.55/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Net Weight
    1.054 lbs
  • NLGI Grade
    2
  • Overall Height
    9 in
  • Overall Length
    9 in
  • Overall Width
    2.1 in
  • Shelf Life
    10 yr
  • VOC Content
    1.0 %

Details

  • Alcohol Content
    No Alcohol
  • Ammonia Content
    No Ammonia
  • Application
    For heavy duty applications
  • Base Type
    Solvent
  • Cleaner Type
    Grease
  • Color
    Red
  • Concentration
    RTU
  • Container Type
    Cartridge
  • Dropping Point
    550 °F
  • ECCN
    EAR99
  • Flammability
    Slightly flammable
  • Flash Point
    Greater Than 400 °F
  • Food Grade
    Yes
  • Form
    Grease
  • Harmonization Code
    2710.19.9000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    723783207977
  • Max Operating Temperature
    400 °F
  • Odor
    Petroleum
  • Package Quantity
    48 Per Case
  • Product Types
    Grease
  • Scent
    Petroleum
  • Solvent Free
    No
  • Surfaces Cleaned
    Moving Metal Parts
  • Temperature Range
    -5°F - 400 °F
  • UPC_NO
    10723783601284
  • Water Resistance
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)