Motion
01840
Scott® Paper Towel Sheet - 1 Ply, 9-1/5 in Width, 9-2/5 in Towel Length, White Color
MI ITEM #02565570
MFR #01840
Price$5.23/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Sheet - 1 Ply, 9-1/5 in Width, 9-2/5 in Towel Length, White Color
MI ITEM #02565570
MFR #01840

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.23/pk

Specifications

Dimensions

  • Towel Length
    9-2/5 in
  • Towel Width
    9-1/5 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Upc Number
    10036000018407
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Paper Towel Fold Style
    Multi-Fold
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Sheets
  • Total Number Of Towels
    4000
  • UPC_NO
    10036000018407

Overview

Mfr description
01840 TRADITION M-FOLD TOWELS WHITE
  • Meets EPA standards for minimum post-consumer waste content (towels: 40%)
  • Color: White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought