Motion
248
Threadlocker - Medium, Blue, Anaerobic, 19 g, Stick
Mi Item #02565598
MFR #248
Price$47.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, Anaerobic, 19 g, Stick
Mi Item #02565598
MFR #248

Mfr description
462476 37087 248 MS THREADLOCKER 19GR
  • Primerless performance on both inactive and active metals
  • Oil-tolerant curing on as-received fasteners without cleaning
  • For locking and sealing threaded fasteners between 1/4 in and 3/4“
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.62/each

Specifications

Dimensions

  • Package Size
    19 g

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    110 in
  • Color
    Blue
  • Cure Time
    24 hr
  • Fixture Time
    5 min.
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Stick
  • Prevailing Torque Strength
    43 in
  • Product Form
    Paste
  • Removable With
    Hand Tools
  • Threadlocker Classification
    Threadlocker
  • Threadlocker Color
    Blue
  • Threadlocker Container
    Stick
  • Threadlocker Disassembly
    Removable
  • Threadlocking Strength
    Medium
  • UPC_NO
    079340370876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)