Motion
268
Threadlocker - High, Red, Anaerobic, 9 g, Stick
Mi Item #02565599
MFR #268
Price$25.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 9 g, Stick
Mi Item #02565599
MFR #268

Mfr description
826036 37685 268 HS THREADLOCKER 9GR STK
  • For the permanent locking and sealing of threaded fasteners
  • Prevents loosening and leakage from shock and vibration
  • Cures when confined in the absence of air between metal surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.05/each

Specifications

Dimensions

  • Package Size
    9 g

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Industrial
  • Breakaway Torque Strength
    220 in
  • Color
    Red
  • Cure Time
    24 hr
  • Fixture Time
    5 min.
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Stick
  • Prevailing Torque Strength
    34 in
  • Product Form
    Paste
  • Removable With
    Heat and Hand Tools
  • Threadlocker Classification
    Threadlocker
  • Threadlocker Color
    Red
  • Threadlocker Container
    Stick
  • Threadlocker Disassembly
    Permanent
  • Threadlocking Strength
    High
  • UPC_NO
    079340376854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)