Motion
561
Pipe Thread Sealant - 19 g, Stick, White Color
Mi Item #02565601
MFR #561
Price$25.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 19 g, Stick, White Color
Mi Item #02565601
MFR #561

Mfr description
463973 37127 561 PIPE THREAD SLNT 19GR
  • Has immediate low pressure sealing, eases disassembly and will not contaminate or clog lines
  • Semi-solid formula also means it will not spill or leak, making it great for overhead applications or carrying in a pocket or toolbox
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.59/each

Specifications

Dimensions

  • Package Size
    19 g
  • Specific Gravity
    1.14 @ 25 °C
  • Weight
    0.04 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Fast, reliable curing on metal, tapered pipe threads, and fittings
  • Application Temperature Range
    72 °F
  • Chemical Base
    Methacrylate Ester
  • Chemical Type
    Methacrylate Ester
  • Color
    White
  • Cure Time
    24 hr
  • Flash Point
    Solid
  • Full Cure
    24 hr.
  • Gas Pressure Range
    10,000 psi
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Stick
  • Product Form
    Paste
  • Series
    QuickStix 561 PST?
  • Standards Met
    NSF/ANSI-61 Certified
  • Strength
    Low
  • UPC_NO
    079340371279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)