Motion
37229
C5-A High Temperature Anti-Seize Lubricant - 20 g, Stick, Color: Copper
MI ITEM #02565602
MFR #37229
Price$12.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C5-A High Temperature Anti-Seize Lubricant - 20 g, Stick, Color: Copper
MI ITEM #02565602
MFR #37229

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$12.96/each

Specifications

Dimensions

  • Container Size
    20 g
  • Weight
    0.09 lbs

Details

  • Color
    Copper
  • Composition
    Copper, Graphite, Mineral Oil, Petroleum Distillates, Quartz
  • Features & Benefits
    • Copper and graphite-based formula • Protects metal parts from rust, corrosion, galling and seizing at temperatures to 1,800°F (982°C)
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Temperature Range
    Maximum of +1800 °F
  • Type
    High Temperature
  • UPC_NO
    079340372290

Overview

Mfr description
466863 37229 C5-A COPPER ANTISEIZE
  • Copper and graphite-based formula
  • Protects metal parts from rust, corrosion, galling and seizing at temperatures to 1,800°F (982°C)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought