Motion
LB 8060
General Purpose, High Temperature Anti-Seize Lubricant - 20 g, Stick, Color: Silver
MI ITEM #02565603
MFR #LB 8060
Price$12.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose, High Temperature Anti-Seize Lubricant - 20 g, Stick, Color: Silver
MI ITEM #02565603
MFR #LB 8060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.11/each

Specifications

Dimensions

  • Container Size
    20 g
  • Weight
    0.09 lbs

Details

  • Color
    Silver
  • Composition
    Aluminum, Calcium Oxide, Graphite, Mineral Oil, Petroleum Distillates
  • Features & Benefits
    • Semi-solid stick offers the same performance characteristics as the Loctite® Silver-Grade Anti-Seize paste, in a convenient semi-solid stick form • Stick package offers more portability and less mess
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Temperature Range
    Maximum of +1600 °F
  • Type
    General Purpose, High Temperature
  • UPC_NO
    079340372306

Overview

Mfr description
466864 37230 SILVER ANTISEIZE 20GR STK
  • Semi-solid stick offers the same performance characteristics as the Loctite® Silver-Grade Anti-Seize paste, in a convenient semi-solid stick form
  • Stick package offers more portability and less mess

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought