Motion
T75600
Mast Guide and Carriage Rollers
MI ITEM #02565622
MFR #T75600
List Price$1,341.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide and Carriage Rollers
MI ITEM #02565622
MFR #T75600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,341.61/each for your price

Overview

Mfr description
T75600 BRG

Specifications

  • Product Types
    Mast Guide Roller Bearing
  • Type Of Bearing
    Mast Guide/Carraige Rollers
  • Bore Diameter
  • Additional Details
    T75600 - RBC Mast Guide & Chain Sheave Bearing - 1.7712" Bore x 3.7250" OD
  • Outside Diameter
  • Overall Width
    1.0000 in
  • Inner Ring Width
  • Outer Ring Width
  • Number Of Rows
    1
  • Precision Rating
    Not Rated
  • Roller Width
    1.0000 in
  • Bearing Material
    Steel
  • Outside Ring Shape
    Rounded
  • Operating Temperature Range
    -20 to +250 °F
  • Fillet Radius
    0.24 in
  • Manufacturer Upc Number
    637400055127
  • UPC_NO
    637400055127
  • Weight
    2.52 lbs
  • Application
    Lift Truck Masts and Carriages, Travelling Cranes, Conveyor Lines
  • Product Type
    Mast Guide Bearings
  • Radial Dynamic Load Capacity
    16200 lbf
  • Radial Static Load Capacity
    18400 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text