Motion
T311R
Safety Glasses - Scratch Resistant, Red Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02565650
MFR #T311R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Scratch Resistant, Red Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02565650
MFR #T311R

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T311R TRIWEAR METAL FIRE MIRROR LENS
  • Curved metal framed lens design
  • Resilient spring hinge hybrid temple design
  • Strong, lightweight polycarbonate lens
  • Exclusive Duramass® scratch-resistant coating
  • Soft secure TPR nose pad, non-slip gel temple sleeves
  • Breakaway cord
  • Meets or exceeds ANSI Z87+ standard

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Red
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Silver
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Triwear
  • Metal Frame
    Metal Frame
  • Lens Style
    Single
  • Frame Style
    Framed
  • Temple Color
    Silver
  • Approval Listing Regulations
    ANSI Z87+, CAN/CSA Z94.3, CE EN 166
  • Includes
    Cord with Breakaway Safety Clips
  • Frame Color Family
    Metallic
  • Lens Color Family
    Red
  • Frame Temple Material
    Metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought