Overview
Mfr description
77R18 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number5670
- UPC_NO1200106987703
- Description77R18-D BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 77R18 Radial/Deep Groove Ball Bearing features 1.1250 in bore diameter, straight bore, double shielded closure, 2.1250 in outside diameter, and 0.5000 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data