Specifications
Dimensions
- Bore Diameter60 mm
- Outside Diameter95 mm
- Overall Width18 mm
Details
- Bore TypeStraight
- Closure TypeDouble Shielded
- Description6012-ZZDC3V2 RADIAL BALL BEARING
- Internal ClearanceC3
- Long DescriptionThe 6012 ZZ C3 Radial/Deep Groove Ball Bearing features 60 mm bore diameter, straight bore, double shielded closure, 95 mm outside diameter, and 18 mm width.
- Manufacturer Catalog Number6012 ZZ C3
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106789277
Overview
Mfr description
PER.6012-ZZDC3V2 RADIAL BALL BEARING