Overview
Mfr description
PER.6009-ZZDC3V2 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6009 ZZ C3
- UPC_NO1200106968764
- Description6009-ZZD-C3 RADIAL BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6009 ZZ C3 Radial/Deep Groove Ball Bearing features 45 mm bore diameter, straight bore, double shielded closure, 75 mm outside diameter, and 16 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data