Overview
Mfr description
627 2RS BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number627 2RS
- Description627 2RS BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 627 2RS Radial/Deep Groove Ball Bearing features 7 mm bore diameter, straight bore, double sealed closure, 22 mm outside diameter, and 7 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data