Overview
Mfr description
6013-ZZD-C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6013 ZZ C3
- UPC_NO1200106789185
- Description6013-ZZDC3V2 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6013 ZZ C3 Radial/Deep Groove Ball Bearing features 65 mm bore diameter, straight bore, double shielded closure, 100 mm outside diameter, and 18 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data