Motion
FC51-12SAENDP

BRAND HYDRAULICS CO
FC51-12SAENDP

Adjustable Pressure Compensated Flow Control Valve—Top Port—Flow Range (GPM): 0 to 30
MI ITEM #02565726
MFR #FC51-12SAENDP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRAND HYDRAULICS CO
FC51-12SAENDP

Adjustable Pressure Compensated Flow Control Valve—Top Port—Flow Range (GPM): 0 to 30
MI ITEM #02565726
MFR #FC51-12SAENDP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
FC51-12SAE-NDP RELIEF VALVE
  • Diamond honed spool bore provides consistent spool fit with low leakage
  • Every FC is tested for shutoff, maximum flow and pressure compensation
  • Standard 3-port allows for pressure compensated flow out of two ports
  • Standard 416 stainless steel rotary lever spool to prevent the spool from locking up
  • Standard SAE orb compensator plugs to eliminate external leakage from the compensator bore
  • External seals on rotary spool prevents contamination from locking up spool
  • Optional top port allows the customer to plumb their pipe directly in line with the inlet
  • Optional 2-port allows for pressure compensated flow out of one port
  • Optional 316 stainless steel rotary spool provides highest corrosion resistance
  • Optional free reverse flow allows fluid to move from the CF (control flow) and EX (excess flow) port to the inlet (Single reverse flow is also available)
  • Optional adjustable ball spring relief and high lift ball spring relief CF (control flow) port
  • Max pressure: 3,000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought