Motion
85220
FlowMaster Grease Pump - Air Operated Pump, 7 to 45 in³/min Flow Rate, 11:1 (High Inlet Pressure), 9:1 (Low Inlet Pressure) Pump Ratio, 120 lb Compatible Container Size
MI ITEM #02565746
MFR #85220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FlowMaster Grease Pump - Air Operated Pump, 7 to 45 in³/min Flow Rate, 11:1 (High Inlet Pressure), 9:1 (Low Inlet Pressure) Pump Ratio, 120 lb Compatible Container Size
MI ITEM #02565746
MFR #85220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85220

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    120 lb
  • Intake Thread Connection
    3/8 NPTF in
  • Outlet Thread Connection
    1/4 NPTF in
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    -20 °F
  • Max Operating Temperature
    +150 °F
  • Pump Ratio
    11:1 (High Inlet Pressure), 9:1 (Low Inlet Pressure)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text