Motion
W448M35-SD
Hp Ht - High Power High Torque Sprocket - 8M-44-35, 8 mm Pitch, 35 mm Belt Width, 44 Teeth, Bushed, SD
Mi Item #02565840
MFR #W448M35-SD
Price$352.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hp Ht - High Power High Torque Sprocket - 8M-44-35, 8 mm Pitch, 35 mm Belt Width, 44 Teeth, Bushed, SD
Mi Item #02565840
MFR #W448M35-SD

Mfr description
W448M35-SD SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$352.84/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    35 mm
  • Bore Diameter  
    0.5000 to 2.0000 in
  • Face Width
    1.73 in
  • Flange Outside Diameter  
    4.764 in
  • For Belt Width
    35 mm
  • Length Through Bore  
    1.25 in
  • Outside Diameter
    4.3570 in
  • Pitch
    8 mm
  • Pitch Diameter
    4.4110 in
  • Weight
    3.10 lbs

Details

  • Belt Type
    8M-44-35
  • Bore Type
    Bushed
  • Bushing Series
    SD
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950883748
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • UPC_NO
    697950883748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)