Motion
282133
Lubrication Pump - Motor Oil, ATF Lubricants, Gear Lubricants, Fluid Lubricants, 6 gpm Flow Rate, 3:1 Ratio
MI ITEM #02565860
MFR #282133
List Price$1,971.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Motor Oil, ATF Lubricants, Gear Lubricants, Fluid Lubricants, 6 gpm Flow Rate, 3:1 Ratio
MI ITEM #02565860
MFR #282133

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,971.26/each for your price

Overview

Mfr description
282133 OIL PUMP

Specifications

  • Lubrication Type
    ATF Lubricants, Fluid Lubricants, Gear Lubricants, Motor Oil
  • Compatible Container Size
    55 gal (US)
  • Flow Rate
    6 gpm
  • Outlet Thread Connection
    NPT
  • Maximum Operating Pressure
    1000 psi
  • Pump Ratio
    3:1
  • Air Inlet Thread Connection
    1/4 in NPT
  • Series
    25
  • Type
    Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text