Motion
31863
Orange 85 .062" x .75 w/guide 100'/30.5m Eagle Belting
MI ITEM #02565880
MFR #31863
Price$5.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Orange 85 .062" x .75 w/guide 100'/30.5m Eagle Belting
MI ITEM #02565880
MFR #31863

Mfr description
1032210 ORANGE 85 .062 X .75 W/GUIDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.37/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    13 mm
  • Overall Height  
    0.062 in
  • Overall Width  
    3/4 in

Details

  • Additional Details
    Round guide on bottom
  • Band Type
    Belt with Ends Joined
  • Color
    Orange
  • Cross Section
    .062" × .75"‡
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Standards Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)